- 5/8 in Point Size
description
- Center Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/32”, 5/32”, 3/16”, ¼” and 3/8” point sizes. These are special purpose hand tools with a cutting point designed for marking or starting holes in metal or other material softer that itself when struck with a hammer.
| Length | 6 1/4 in |
| Tip Size | 3/8 in |
| Stock Size | 5/8 in |
| Material | Alloy Steel |
| Punch Type | Center |
| Hex Size | 5/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950269016 |

