Martin
P4420M115-F
Synchronous Sheave; 20 mm Belt Pitch; 44 Teeth; 115 mm Belt Width; QD Bushed
Item #100968232
- Synchronous Sheave
- 20 mm Belt Pitch
- 44 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Sprocket Width | 5 3/8 in |
| Teeth Face Width | 5.375 in |
| Bore Size [Max] | 4 in |
| Bushing Series | F |
| Outside Dia. | 10.861 in |
| Bore Range [Max] | 4 in |
| Material External Use | Steel |
| No. of Teeth | 44 |
| Belt Width | 115 mm |
| Belt Pitch | 20 mm |
| Material | Steel |
| Flange O.D. | 11.811 in |
| Finished Bore | N/A |
| Hub Type | A |
| Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Bore Type | QD Bushed |
| Bushing Bore Size [Max] | 4 in |
| Pitch Dia. | 11.028 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 11.028 in |
| Bushing Type | QD |
| Construction Internal | Solid |
| Length Through Bore | 2.5 in |
| Type | AF |
| Weight | 63.0 LB |
| EAN or UPC | 697950441597 |
