Martin
P448M85-2012
Synchronous Sheave; 8 mm Belt Pitch; 44 Teeth; 85 mm Belt Width; Taper Lock Bushed
Item #100968069
- Synchronous Sheave
- 8 mm Belt Pitch
- 44 Teeth
- 85 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Diameter | 4.411 in |
| Hub Type | A |
| Type | WF |
| Bore Range [Max] | 2 in |
| Belt Pitch | 8 mm |
| Bushing Bore Size [Max] | 2 in |
| Outside Dia. | 4.359 in |
| Belt Width | 85 mm |
| Bushing Type | Taper Lock |
| No. of Teeth | 44 |
| Material External Use | Steel |
| Construction Internal | Solid |
| Bore Size [Max] | 2 in |
| Sprocket Width | 3 3/4 in |
| Material Internal Use | Carbon Steel |
| Finished Bore | N/A |
| Material | Steel |
| Bushing Series | 2012 |
| Bore Type | Taper Lock Bushed |
| Teeth Face Width | 3.75 in |
| Length Through Bore | 1.25 in |
| Flange O.D. | 4.75 in |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 4.411 in |
| Bore Size [Min] | 0.5 in |
| Weight | 6.4 LB |
| EAN or UPC | 697950782140 |
