Skip to content Skip to navigation menu
Synchronous Sheave; 20 mm Belt Pitch; 48 Teeth; 230 mm Belt Width; QD Bushed

P4820M230-M

Synchronous Sheave; 20 mm Belt Pitch; 48 Teeth; 230 mm Belt Width; QD Bushed
Item #100968237
  • Synchronous Sheave
  • 20 mm Belt Pitch
  • 48 Teeth
  • 230 mm Belt Width
  • QD Bushed
  • M Bushing Required
+ Show More + Show Less
Synchronous Sheave; 20 mm Belt Pitch; 48 Teeth; 230 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 20 mm Belt Pitch
  • 48 Teeth
  • 230 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Positive, slip-proof engagement
  • Constant driven speeds
  • No lubrication
  • High tension eliminated
  • High mechanical efficiency
  • Economical operation
Bore Size [Min] 2 in
Type AF
Bushing Type QD
Bore Size [Max] 5.5 in
Pitch Diameter 12.031 in
Bushing Series M
Flange O.D. 12.795 in
Hub Type A
Belt Width 230 mm
Material Cast Iron
Bore Range [Max] 5.5 in
Bore Range [Min] 1.9375 in
No. of Teeth 48
Material Internal Use Cast Iron
Material External Use Cast Iron
Sprocket Width 9 7/8 in
Construction Internal Solid
Belt Pitch 20 mm
Pitch Dia. 12.031 in
Outside Dia. 11.864 in
Length Through Bore 5.188 in
Bore Type QD Bushed
Teeth Face Width 9.875 in
Finished Bore N/A
Bushing Bore Size [Max] 5.5 in
Weight 129.0 LB
EAN or UPC 697950784151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison