Martin
P488M20-SDS
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 20 mm Belt Width; QD Bushed
Item #100789064
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 20 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 0.75 in |
| Bore Range [Min] | 1/2 in |
| Material | Steel |
| Material Internal Use | Atomized Metals |
| Type | QD |
| Finished Bore | N/A |
| Belt Width | 20 mm |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Outside Dia. | 4.7580 in |
| Flange O.D. | 5.16 in |
| Material External Use | Steel |
| Hub Type | A |
| Bushing Series | SDS |
| Pitch Diameter | 4.812 in |
| Bushing Type | QD |
| Belt Pitch | 8 mm |
| Sprocket Width | 7/8 in |
| Bore Size [Max] | 2 in |
| Teeth Face Width | 1.125 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 4.812 in |
| No. of Teeth | 48 |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Weight | 3.2 LB |
| EAN or UPC | 697950782287 |
