Martin
P488M85-SD
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 85 mm Belt Width; QD Bushed
Item #100789067
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Diameter | 4.812 in |
| Bore Range [Max] | 2 in |
| Type | AF |
| Length Through Bore | 1.25 in |
| Bore Type | QD Bushed |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Bushing Series | SD |
| Outside Dia. | 4.76 in |
| Bushing Type | QD |
| Bore Size [Max] | 2 in |
| Hub Type | A |
| Material External Use | Cast Iron |
| Pitch Dia. | 4.812 in |
| Teeth Face Width | 3.75 in |
| Sprocket Width | 3 3/4 in |
| Material | Cast Iron |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Belt Pitch | 8 mm |
| No. of Teeth | 48 |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 5.156 in |
| Weight | 7.95 LB |
| EAN or UPC | 697950782355 |
