Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
5/32 in Alloy Steel Pin Punch

P5

5/32 in Alloy Steel Pin Punch
Item #110291031
  • 5/32 in Point Size
5/32 in Alloy Steel Pin Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Point Size

description

  • Pin Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 1/16” through 5/16”. These are special purpose hand tools with blunt points and straight shanks designed for driving or removing various types of fastening pins (roll pins, etc.) when struck with a hammer. Generally used after initial movement by the Solid (Starter) punch
Material Alloy Steel
Weight 0.15 LB
EAN or UPC 697950136462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison