- 6 in Length
description
- Long Chain Nose Side Cutting Pliers are drop forged, heat treated, quenched and tempered carbon steel construction with polished finish and user friendly vinyl grip handles. These are special purpose industrial tools designed for electrical, electronic, telephone, automotive and/or general work involving smaller wire gauges. They will reach into awkward places and perform or hold work that is difficult with any other tool. The cutting area is positioned on the side edge of the jaws which allows for cutting precise wire lengths, and for cutting flush against a surface.
features
- Precision Ground Long nose
- Serrated Griping Tips
| Jaw Width | 0.688 in |
| Plier Type | Chain Nose |
| Overall Length | 6.5 in |
| Length | 6 in |
| Material | Alloy Steel |
| Jaw Thickness | 0.344 in |
| Jaw Length | 1.781 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950176918 |

