Martin
P565M25-SH
Synchronous Sheave; 5 mm Belt Pitch; 56 Teeth; 25 mm Belt Width; QD Bushed
Item #100968017
- Synchronous Sheave
- 5 mm Belt Pitch
- 56 Teeth
- 25 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material External Use | Steel |
| Belt Width | 25 mm |
| Sprocket Width | 1.23 in |
| Bore Range [Max] | 1.625 in |
| Finished Bore | N/A |
| No. of Teeth | 56 |
| Type | DF |
| Outside Dia. | 3.466 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 0.5 in |
| Bore Type | QD Bushed |
| Flange O.D. | 3.66 in |
| Bushing Type | QD |
| Bushing Series | SH |
| Length Through Bore | 0.812 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.23 in |
| Pitch Dia. | 3.509 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Max] | 1.688 in |
| Hub Type | A |
| Belt Pitch | 5 mm |
| Pitch Diameter | 3.509 in |
| Weight | 1.64 LB |
| EAN or UPC | 697950782591 |
