Martin
P7214M55-F
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 55 mm Belt Width; QD Bushed
Item #100789106
- Synchronous Sheave
- 14 mm Belt Pitch
- 72 Teeth
- 55 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material External Use | Cast Iron |
| Flange O.D. | 13.187 in |
| Length Through Bore | 2.5 in |
| Teeth Face Width | 2.75 in |
| Pitch Diameter | 12.632 in |
| Bore Type | QD Bushed |
| Bore Size [Min] | 1 in |
| Bushing Type | QD |
| Outside Dia. | 12.5250 in |
| Pitch Dia. | 12.632 in |
| Construction Internal | Solid |
| Type | CF |
| Sprocket Width | 2 3/4 in |
| Belt Pitch | 14 mm |
| Material | Cast Iron |
| Bushing Series | F |
| Bore Size [Max] | 4 in |
| Bushing Bore Size [Max] | 4 in |
| Hub Type | A |
| Bore Range [Max] | 4 in |
| Finished Bore | N/A |
| Bore Range [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Belt Width | 55 mm |
| No. of Teeth | 72 |
| Weight | 49.0 LB |
| EAN or UPC | 697950783208 |
