Martin
P8014M55-F
Synchronous Sheave; 14 mm Belt Pitch; 80 Teeth; 55 mm Belt Width; QD Bushed
Item #100789114
- Synchronous Sheave
- 14 mm Belt Pitch
- 80 Teeth
- 55 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Width | 55 mm |
| Teeth Face Width | 2.75 in |
| No. of Teeth | 80 |
| Material External Use | Cast Iron |
| Bore Range [Min] | 1 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Bore Size [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 14.036 in |
| Type | CF |
| Bore Range [Max] | 4 in |
| Finished Bore | N/A |
| Flange O.D. | 14.625 in |
| Bore Size [Max] | 4 in |
| Outside Dia. | 13.929 in |
| Hub O.D. | 7 3/4 in |
| Hub Type | A |
| Bushing Type | QD |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 14.036 in |
| Construction Internal | Web |
| Bushing Bore Size [Max] | 4 in |
| Sprocket Width | 2 3/4 in |
| Bushing Series | F |
| Belt Pitch | 14 mm |
| Weight | 54.0 LB |
| EAN or UPC | 697950783413 |
