Martin
P808M85-SF
Synchronous Sheave; 8 mm Belt Pitch; 80 Teeth; 85 mm Belt Width; QD Bushed
Item #100789119
- Synchronous Sheave
- 8 mm Belt Pitch
- 80 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Outside Dia. | 7.966 in |
| Belt Pitch | 8 mm |
| Pitch Diameter | 8.02 in |
| Type | A1F |
| Bore Range [Max] | 2.9375 in |
| Sprocket Width | 3 1/2 in |
| No. of Teeth | 80 |
| Belt Width | 85 mm |
| Pitch Dia. | 8.020 in |
| Bore Type | QD Bushed |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bushing Series | SF |
| Weight | 20.0 LB |
