Martin
P908M50-3020
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 50 mm Belt Width; Taper Lock Bushed
Item #100968098
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Dia. | 9.023 in |
| Bore Size [Max] | 3 in |
| Belt Width | 50 mm |
| Length Through Bore | 2 in |
| Outside Dia. | 8.972 in |
| Type | W |
| No. of Teeth | 90 |
| Sprocket Width | 2 3/8 in |
| Belt Pitch | 8 mm |
| Teeth Face Width | 2.375 in |
| Material | Cast Iron |
| Bushing Type | Taper Lock |
| Bushing Series | 3020 |
| Bore Type | Taper Lock Bushed |
| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 3 in |
| Pitch Diameter | 9.023 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.938 in |
| Hub Type | A |
| Bore Range [Min] | 0.9375 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 3 in |
| Weight | 31.7 LB |
| EAN or UPC | 697950783734 |
