Martin
PB14MX28S37
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 37 mm Belt Width; Minimum Plain Bore
Item #105471642
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 37 mm Belt Width
- Minimum Plain Bore
| Bushing Bore Size [Max] | 2.938 in |
| Type | Solid |
| Hub O.D. | 3.97 in |
| Material | Steel |
| O.D. | 4.803 in |
| Inch/Metric | Inch |
| Pitch Dia. | 4.913 in |
| Bore Range [Min] | 1 in |
| Bore Size [Max] | 2.938 in |
| Belt Width | 37 mm |
| Belt Pitch | 14 mm |
| Pitch Diameter [Min] | 4.912 in |
| Bore Range [Max] | 2.9380 in |
| Outside Dia. | 4.803 in |
| Construction Internal | Solid |
| Bushing Type | MPB |
| No. of Teeth | 28 |
| Sprocket Style | B |
| Flange O.D. [Max] | 5.400 in |
| Pitch Diameter | 4.912 in |
| Finish | Protective Coating |
| Bore Type | Minimum Plain Bore |
| Material External Use | Steel |
| Teeth Face Width | 2.052 in |
| Length Through Bore | 2.060 in |
| Material Internal Use | Carbon Steel |
| Weight | 11.7 LB |
| EAN or UPC | 697950723808 |
