Martin
PB14MX34S125
Synchronous Sheave; 14 mm Belt Pitch; 34 Teeth; 125 mm Belt Width; Minimum Plain Bore
Item #110932991
- Synchronous Sheave
- 14 mm Belt Pitch
- 34 Teeth
- 125 mm Belt Width
- Minimum Plain Bore
| Length Through Bore | 5.610 in |
| Pitch Diameter [Min] | 5.965 in |
| Hub O.D. | 4.89 in |
| O.D. | 5.855 in |
| Material Internal Use | Carbon Steel |
| Bore Range [Max] | 3 1/2 in |
| Sprocket Style | B |
| Finish | Protective Coating |
| No. of Teeth | 34 |
| Teeth Face Width | 5.602 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 1 1/2 in |
| Outside Dia. | 5.855 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Type | MPB |
| Construction Internal | Solid |
| Pitch Dia. | 5.965 in |
| Belt Pitch | 14 mm |
| Bushing Bore Size [Max] | 3.5 in |
| Type | Solid |
| Bore Size [Max] | 3.5 in |
| Belt Width | 125 mm |
| Flange O.D. [Max] | 6.470 in |
| Pitch Diameter | 5.965 in |
| Material External Use | Steel |
| Weight | 34.3 LB |
| EAN or UPC | 697950723532 |
