Martin
PB8MX22S12
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 12 mm Belt Width; Minimum Plain Bore
Item #110933008
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 12 mm Belt Width
- Minimum Plain Bore
| Hub O.D. | 1.79 in |
| Material Internal Use | Atomized Metals |
| Type | Solid |
| Length Through Bore | 1.310 in |
| Teeth Face Width | 0.82 in |
| Bore Range [Max] | 1.1880 in |
| Pitch Diameter | 2.206 in |
| Material | Steel |
| O.D. | 2.143 in |
| Outside Dia. | 2.143 in |
| No. of Teeth | 22 |
| Pitch Dia. | 2.206 in |
| Bore Range [Min] | 1/2 in |
| Inch/Metric | Inch |
| Flange O.D. [Max] | 2.610 in |
| Bore Size [Max] | 1.188 in |
| Bore Type | Minimum Plain Bore |
| Bushing Type | MPB |
| Sprocket Style | B |
| Belt Pitch | 8 mm |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.188 in |
| Construction Internal | Solid |
| Pitch Diameter [Min] | 2.206 in |
| Belt Width | 12 mm |
| Finish | Protective Coating |
| Weight | 1.1 LB |
| EAN or UPC | 697950723280 |
