Martin
PB8MX25S12
Synchronous Sheave; 8 mm Belt Pitch; 25 Teeth; 12 mm Belt Width; Minimum Plain Bore
Item #110701268
- Synchronous Sheave
- 8 mm Belt Pitch
- 25 Teeth
- 12 mm Belt Width
- Minimum Plain Bore
| Outside Dia. | 2.443 in |
| Bore Range [Min] | 1/2 in |
| Inch/Metric | Inch |
| Bushing Bore Size [Max] | 1.5 in |
| Pitch Dia. | 2.506 in |
| Hub O.D. | 2.08 in |
| Teeth Face Width | 0.82 in |
| Bore Size [Max] | 1.5 in |
| Material External Use | Steel |
| Bore Type | Minimum Plain Bore |
| O.D. | 2.443 in |
| Pitch Diameter [Min] | 2.506 in |
| Belt Width | 12 mm |
| Flange O.D. [Max] | 2.910 in |
| No. of Teeth | 25 |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Finish | Protective Coating |
| Length Through Bore | 1.310 in |
| Belt Pitch | 8 mm |
| Type | Solid |
| Sprocket Style | B |
| Pitch Diameter | 2.506 in |
| Construction Internal | Solid |
| Bushing Type | MPB |
| Bore Range [Max] | 1 1/2 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950723242 |
