Martin
PB8MX28S21
Synchronous Sheave; 8 mm Belt Pitch; 28 Teeth; 21 mm Belt Width; Minimum Plain Bore
Item #110933017
- Synchronous Sheave
- 8 mm Belt Pitch
- 28 Teeth
- 21 mm Belt Width
- Minimum Plain Bore
| Material Internal Use | Atomized Metals |
| Type | Solid |
| Outside Dia. | 2.744 in |
| No. of Teeth | 28 |
| Construction Internal | Solid |
| Bore Type | Minimum Plain Bore |
| O.D. | 2.744 in |
| Flange O.D. [Max] | 3.210 in |
| Teeth Face Width | 1.202 in |
| Belt Pitch | 8 mm |
| Pitch Diameter | 2.807 in |
| Finish | Protective Coating |
| Bushing Bore Size [Max] | 1.75 in |
| Material External Use | Steel |
| Hub O.D. | 2.34 in |
| Bore Range [Min] | 1/2 in |
| Bushing Type | MPB |
| Bore Size [Max] | 1.75 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Belt Width | 21 mm |
| Bore Range [Max] | 1 3/4 in |
| Pitch Dia. | 2.807 in |
| Material | Steel |
| Pitch Diameter [Min] | 2.807 in |
| Length Through Bore | 1.650 in |
| Weight | 1.79 LB |
| EAN or UPC | 697950723181 |
