- 1.5 in Shaft Diameter
- 4 Bolts
description
- Flanged gland seals consist of an external housing and an internal gland which is forced into the housing to compress the packing. This is the most positive type shaft seal and may be used where pressure requirements are desired.
| Bolt Hole Size | 1/2 in |
| Seal Type | Compression Packing Gland Seal |
| Bolt Hole Spacing Horizontal | 4 in |
| Flange Thickness | 1/2 in |
| Bolt Hole Spacing Vertical | 4 in |
| Shaft Dia. | 1.5 in |
| Weight | 14.0 LB |
| EAN or UPC | 697950081618 |

