- 2.438 in Shaft Diameter
- 4 Bolts
description
- Flanged gland seals consist of an external housing and an internal gland which is forced into the housing to compress the packing. This is the most positive type shaft seal and may be used where pressure requirements are desired.
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing Vertical | 5 5/8 in |
| Shaft Dia. | 2.438 in |
| Flange Thickness | 1/2 in |
| Bolt Hole Spacing Horizontal | 5 5/8 in |
| Seal Type | Compression Packing Gland Seal |
| Weight | 21.0 LB |
| EAN or UPC | 697950081656 |

