Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
7 Pieces Pin Punch Set

PP7K

7 Pieces Pin Punch Set
Item #100970376
  • Pin Punch Set
7 Pieces Pin Punch Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pin Punch Set

description

  • This tool set includes 7 pin punches of various sizes. Pin Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 1/16” through 5/16”. These are special purpose hand tools with blunt point and straight shank designed for driving or removing various types of fastening pins (roll pins, etc.) when struck with a hammer. Generally used after initial movement by the Solid (Starter) punch.

features

  • Black Industrial Finish
No. of Pieces 7
Set Includes P8, 1/4" Pin Punch, P6, 3/16" Pin Punch, P4, 1/8" Pin Punch, C70, Kit Bag, P10, 5/16" Pin Punch, P5, 5/32" Pin Punch, P3, 3/32" Pin Punch, P2, 1/16" Pin Punch
Weight 1.35 LB
EAN or UPC 697950268835
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison