- PS Series QD Bushing
- 5.4375 in Bore Size
- 10 in Bolt Circle
| Bore Type | Finished Bore |
| Flange O.D. | 11.75 in |
| Bore w/Shallow Key [MAX] | 7 in |
| Bushing Key Seat | 1 1/4 x 5/8 in |
| Length Through Bore | 6.5 in |
| Set Screw Size | 7/8-9 UNC |
| Capscrew Size | 1 x 4 in |
| Bore Size | 5.4375 in |
| Size of Cap Screws | 1 x 4 in |
| Bore with Shallow Key [Max] | 7 in |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 5.438 in |
| Bore Size [Min] | 5.438 in |
| Bushing Series | PS |
| Cap Screw Size | 1 x 4 in |
| Bolt Circle Diameter | 10 in |
| Weight | 68.0 LB |
| EAN or UPC | 697950100128 |

