- 10 in Length
- Alloy Steel Material
| Inch/Metric | Inch |
| Material External Use | Alloy Steel |
| Length | 10 in |
| Wrench Part | Nut |
| Finish | Industrial Black |
| Material | Alloy Steel |
| Type | Pipe |
| Weight | 0.09 LB |
| EAN or UPC | 697950135939 |
| Inch/Metric | Inch |
| Material External Use | Alloy Steel |
| Length | 10 in |
| Wrench Part | Nut |
| Finish | Industrial Black |
| Material | Alloy Steel |
| Type | Pipe |
| Weight | 0.09 LB |
| EAN or UPC | 697950135939 |