- 12 in Length
- Alloy Steel Material
| Finish | Industrial Black |
| Material External Use | Alloy Steel |
| Material | Alloy Steel |
| Length | 12 in |
| Wrench Part | Nut |
| Type | Pipe |
| Inch/Metric | Inch |
| Weight | 0.09 LB |
| EAN or UPC | 697950135984 |
| Finish | Industrial Black |
| Material External Use | Alloy Steel |
| Material | Alloy Steel |
| Length | 12 in |
| Wrench Part | Nut |
| Type | Pipe |
| Inch/Metric | Inch |
| Weight | 0.09 LB |
| EAN or UPC | 697950135984 |