- 14 in Length
- Cast Iron Material
description
- Heavy Duty Pipe Wrenches are made in the U.S.A with a straight iron handle. They are adjustable, which makes it easy to fit around different sized pipes. Pipe wrenches are a combination of Cast Iron or Cast Aluminum bodies with steel jaws drop forged from steel bar. These wrenches are available in straight and offset patterns with maximum pipe size ranges from ¾” through 6”, and handle lengths from 6” through 48”. A special purpose heavy duty adjustable wrench designed for use on iron or steel pipe and pipe fittings.
features
- Replaceable Parts Available
| Capacity | 2 in |
| Finish | Industrial Black |
| Length | 14 in |
| Wrench Type | Straight |
| Type | Pipe |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Weight | 3.68 LB |
| EAN or UPC | 697950135991 |
| NSN Number | 5120-00-277-1486 |

