- 10" Length
- 1 1/2" Capacity
| Length | 10 in |
| Capacity | 1 1/2 in |
| Wrench Type | Iron - Hammer Head |
| Weight | 1.87 LB |
| EAN or UPC | 697950135854 |
| Length | 10 in |
| Capacity | 1 1/2 in |
| Wrench Type | Iron - Hammer Head |
| Weight | 1.87 LB |
| EAN or UPC | 697950135854 |