- 18" Length
- 2 1/2" Capacity
| Length | 18 in |
| Wrench Type | Offset |
| Capacity | 2 1/2 in |
| Weight | 5.4 LB |
| EAN or UPC | 697950135885 |
| NSN Number | 5120-00-293-0488 |
| Length | 18 in |
| Wrench Type | Offset |
| Capacity | 2 1/2 in |
| Weight | 5.4 LB |
| EAN or UPC | 697950135885 |
| NSN Number | 5120-00-293-0488 |