- Q1 Series Split Taper Bushing
- 48 mm Bore Size
- 2 1/2 in Overall Length
- 3 3/8 in Bolt Circle
- 14 mm x 3.8 mm Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bushing Series | Q1 |
| Bore Type | Metric |
| Overall Length | 2 1/2 in |
| V (in) | 3.375 in |
| Bore Size | 48 mm |
| No. of Mounting Cap Screws | 3 |
| Bore Range [Max] | 2.6875 in |
| Bushing Split | Yes |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 1.89 in |
| Bore with Shallow Key [Max] | 2.6875 in |
| Material External Use | Ductile Iron |
| Bushing Key Seat | 14 X 3.8 in |
| W | 0.5 in |
| Bushing Type | MST |
| Barrel Taper | 3/4 TPF |
| Flange Split | No |
| Bolt Circle Diameter (in) | 3 3/8 in |
| S | 0.2813 in |
| Finished Bore Size | 1.89 in |
| R | 0.2188 in |
| U | 0.5313 in |
| Capscrew Size | 3/8 x 1 1/4 in |
| Length Through Bore | 2.5 in |
| Material | Ductile Iron |
| Wrench Torque | 348 in/lbs |
| Bolt Circle Diameter | 3.375 in |
| Flange Thickness | 17/32 in |
| Large Diameter | 2 7/8 in |
| Bore Range [Min] | 0.75 in |
| Small Diameter | 2.7657 in |
| "T" Dim. | 1.9688 in |
| X | 1 3/4 psi |
| Keyway | 14 mm x 3.8 mm |
| Bolt Circle Dia. | 3 3/8 in |
| Cap Screws | 3 |
| Bushing Construction | 1 |
| Keyway Size | 14 mm x 4.5 mm |
| Flange O.D. | 4.125 in |
| Mounting Options | Standard |
| Cap Screw Size | 3/8 x 1 1/4 in |
| Weight | 2.9 LB |
| EAN or UPC | 697950817132 |

