- Q1 Bushing Series
- 2.5 In Length Through Bore
- 4.125 in Flange Outer Diameter
- 4.609 in Overall Length
| Outside Dia. | 2.875 in |
| Large Diameter | 2 7/8 in |
| Mounting Options | Standard |
| Flange Thickness | 17/32 in |
| Cap Screws | 3 |
| Length Through Bore | 2.5 in |
| Overall Length | 4.609 in |
| Flange Diameter | 4.125 in |
| Bushing Type | Blank |
| Barrel Taper | 3/4 TPF |
| Bolt Circle Dia. | 3 3/8 in |
| Bushing Series | Q1 |
| Capscrew Size | 3/8 x 1 1/4 in |
| Material | Ductile Iron |
| Finished Bore Size | 1 in |
| Material Internal Use | Cast Iron |
| Cap Screw Size | 3/8 x 1 1/4 in |
| Bolt Circle Diameter | 3.375 in |
| Material External Use | Ductile Iron |
| Bore with Shallow Key [Max] | 1 in |
| Bore Type | Bearing |
| Flange O.D. | 4.125 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950934150 |

