- Q3 Series Split Taper Bushing
- 1 1/2 in Bore Size
- 5 in Overall Length
- 3 3/8 in Bolt Circle
- 3/8 x 3/16 Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Flange O.D. | 4.125 in |
| U | 0.5313 in |
| Bore Size | 1 1/2 in |
| Bore Type | Standard |
| Flange Thickness | 17/32 in |
| Material Internal Use | Cast Iron |
| Bushing Construction | 1 |
| Bore Range [Max] | 2.5 in |
| Flange Split | No |
| Material | Ductile Iron |
| Large Diameter | 2 7/8 in |
| Finished Bore Size | 1.5 in |
| Bolt Circle Dia. | 3 3/8 in |
| Keyway | 3/8 x 3/16 |
| Bore Size [Min] | 1.5 in |
| Barrel Taper | 3/4 TPF |
| Bore with Shallow Key [Max] | 2.5 in |
| Mounting Options | Standard |
| Cap Screws | 3 |
| Bushing Key Seat | 3/8 X 3/16 in |
| Bolt Circle Diameter (in) | 3 3/8 in |
| Bushing Series | Q3 |
| Small Diameter | 2.6094 in |
| "T" Dim. | 4.4688 in |
| Bolt Circle Diameter | 3.375 in |
| R | 0.2188 in |
| S | 0.2813 in |
| Bushing Split | Yes |
| Bore Range [Min] | 1.375 in |
| Length Through Bore | 5 in |
| V (in) | 3.375 in |
| Wrench Torque | 348 in/lbs |
| Material External Use | Ductile Iron |
| Overall Length | 5 in |
| Capscrew Size | 3/8 x 1 1/4 in |
| Keyway Size | 3/8 x 3/16 |
| X | 4 1/4 psi |
| Bushing Type | MST |
| W | 0.5 in |
| Cap Screw Size | 3/8 x 1 1/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950129358 |

