- 820 Chain Number
- 21 Teeth
- Without Hardened Teeth
- 1 Strand
- 1.688 in Length Through Bore
features
- To be used with table top chains
- Split for quick field installation
- Manufactured of glass filled nylon
- Precise machining and processes ensure consistent finish and high quality
| Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 0.75 in |
| Material External Use | Nylon |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Plastic |
| Pitch Diameter [Min] | 5.089 in |
| No. of Strands Across | 1 |
| Chain Sprocket Number | 820 |
| Bore Range [Max] | 1.5 in |
| Chain Duty | Double |
| Bore Size [Max] | 1.5 in |
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| O.D. | 5.12 in |
| Material | Nylon |
| Single Strand Tooth Thickness | 1.688 in |
| Width Across Teeth | 0.516 in |
| Outside Dia. | 5.12 in |
| Sprocket Style | Arm Body |
| Chain Style | Straight Running |
| No. of Screws | 1 |
| Outside Dia. [Min] | 5.12 in |
| Length Through Bore | 1.688 in |
| Bore Type | Finished Bore |
| Chain Strands | 1 |
| Chain No. | 820 |
| Finished Bore Size | 0.75 in |
| Effective No. of Teeth | 10 1/2 |
| Bore Style | Reborable |
| Stock Bore Size | 0.750 in |
| Pitch Diameter | 5.089 in |
| Set Screw Size | 5/16-18 UNC |
| Drilled For Guide Rings | 1 |
| Weight | 1.1 LB |
| EAN or UPC | 697950216904 |

