- 0.525 in Pitch Line to Back
- 24 in Length
- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 77 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Diametral Pitch | 10 |
| Height | 0.625 in |
| Pitch Line to Back | 0.525 in |
| Material | Steel |
| Overall Thickness | 5/8 in |
| Material Internal Use | Carbon Steel |
| Length | 2 ft |
| Material External Use | Steel |
| No. of Teeth | 77 |
| Pressure Angle | 14.5 ° |
| Face Width | 1 in |
| Weight | 3.5 LB |
| EAN or UPC | 697950059396 |

