- 0.525 in Pitch Line to Back
- 48 in Length
- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 153 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Height | 0.625 in |
| Overall Thickness | 5/8 in |
| Diametral Pitch | 10 |
| Material | Steel |
| No. of Teeth | 153 |
| Face Width | 1 in |
| Material External Use | Steel |
| Length | 4 ft |
| Pressure Angle | 14.5 ° |
| Pitch Line to Back | 0.525 in |
| Material Internal Use | Carbon Steel |
| Weight | 7.0 LB |
| EAN or UPC | 697950059433 |

