- 0.917 in Pitch Line to Back
- 48 in Length
- 12 Diametral Pitch
- 20⁰ Pressure Angle
- 184 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Material | Steel |
| Face Width | 1 in |
| Pressure Angle | 20 ° |
| Length | 4 ft |
| No. of Teeth | 184 |
| Material Internal Use | Carbon Steel |
| Pitch Line to Back | 0.917 in |
| Overall Thickness | 1 in |
| Height | 1 in |
| Diametral Pitch | 12 |
| Material External Use | Steel |
| Weight | 12.32 LB |
| EAN or UPC | 697950059587 |

