- 1.375 in Pitch Line to Back
- 48 in Length
- 8 Diametral Pitch
- 20⁰ Pressure Angle
- 123 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 ° |
| Length | 4 ft |
| Material External Use | Steel |
| Overall Thickness | 1 1/2 in |
| No. of Teeth | 123 |
| Pitch Line to Back | 1.375 in |
| Face Width | 1 1/2 in |
| Diametral Pitch | 8 |
| Height | 1.5 in |
| Weight | 27.56 LB |
| EAN or UPC | 697950059341 |

