- 0.325 in Pitch Line to Back
- 48 in Length
- 20 Diametral Pitch
- 14.5⁰ Pressure Angle
- 306 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Pressure Angle | 14.5 ° |
| Overall Thickness | 3/8 in |
| Pitch Line to Back | 0.325 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Length | 4 ft |
| No. of Teeth | 306 |
| Diametral Pitch | 20 |
| Face Width | 3/8 in |
| Height | 0.375 in |
| Material External Use | Steel |
| Weight | 1.64 LB |
| EAN or UPC | 697950059785 |

