- 0.208 in Pitch Line to Back
- 48 in Length
- 24 Diametral Pitch
- 14.5⁰ Pressure Angle
- 367 Teeth
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Pressure Angle | 14.5 ° |
| Material External Use | Steel |
| Overall Thickness | 1/4 in |
| No. of Teeth | 367 |
| Material | Steel |
| Diametral Pitch | 24 |
| Face Width | 1/4 in |
| Pitch Line to Back | 0.208 in |
| Height | 0.25 in |
| Material Internal Use | Carbon Steel |
| Length | 4 ft |
| Weight | 0.68 LB |
| EAN or UPC | 697950059853 |

