- 5 Pieces
- Steel Material
- Ratcheting Box
description
- This set includes 5 ratcheting box wrenches that come in a kit bag. Ratcheting Box wrenches are manufactured from drop forged heads and stamped plate handles. These wrenches are available in straight and 25 degree offset patterns in fractional sizes from 1/4” through 7/8” in Chrome finish. These are very convenient special purpose double head 6 point or 12 point box end wrenches with a ratcheting feature. They are generally used for quick run down, not for final tightening.
features
- Chrome Finish Stems
| No. of Pieces | 5 |
| Set Includes | C185, Kit Bag, RB2428, 3/4 x 7/8, RB2022, 5/8 x 11/16, RB1618, 1/2 x 9/16, RB1214, 3/8 x 7/16, RB810, 1/4 x 5/16 |
| Finish | Chrome |
| Type | Ratcheting Box |
| Inch/Metric | Inch |
| Weight | 2.2 LB |
| EAN or UPC | 697950136585 |

