- 1/2 in x 9/16 in Wrench Opening
- Ratcheting Box Type
- Chrome Socket Type
description
- Ratcheting Box wrenches are manufactured from drop forged heads and stamped plate handles. These wrenches are available in straight and 25 degree offset patterns in fractional sizes from 1/4” through 7/8” in Chrome finish. These are very convenient special purpose double head 6 point or 12 point box end wrenches with a ratcheting feature. They are generally used for quick run down, not for final tightening.
features
- Easy to Clean Open Style
- Chrome Finish Stem
| Finish | Chrome |
| Opening Two | 9/16 in |
| Box End Width | 1 in |
| Inch/Metric | Inch |
| Box End Size 2 | 9/16 in |
| Overall Length | 6.46875 in |
| Box End Size 1 | 1/2 in |
| Offset Height | 1.562 in |
| Wrench Type | 25° Offset |
| Box End Width Two | 1 1/8 in |
| No. of Points | 6 |
| Wrench Opening | 1/2 in x 9/16 in |
| Box End Thickness | 1/2 in |
| Type | Ratcheting Box |
| Material | Steel |
| Weight | 0.42 LB |
| EAN or UPC | 697950141213 |

