- Bushing Hub
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bore Range [Max] | 4.25 in |
| Bore Size | 1 in |
| Bolt Circle Diameter (in) | 5 3/8 in |
| Capscrew Size | 1/2 x 2 1/4 |
| V (in) | 5.375 in |
| X | 3 5/16 psi |
| Length Through Bore | 4.375 in |
| Material External Use | Steel |
| Overall Length | 4 3/8 in |
| Large Diameter | 4 5/8 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | S1 |
| Bore Range [Min] | 1.6875 in |
| Flange Thickness | 3/4 in |
| Material Internal Use | Carbon Steel |
| Keyway | 1/4 x 1/8 |
| W | 0.75 in |
| Bore Type | Rough Bore |
| U | 0.75 in |
| Wrench Torque | 840 in/lbs |
| Small Diameter | 4.418 in |
| "T" Dim. | 3.625 in |
| Cap Screws | 3 |
| R | 5/16 in |
| S | 0.375 in |
| Finished Bore Size | 0.5 in |
| Bore Size [Max] | 1.5 in |
| O.D. | 3.125 in |
| Weight | 1.98 LB |
| EAN or UPC | 697950049175 |

