- Bushing Hub
| O.D. | 4.375 in |
| Finished Bore Size | 1.25 in |
| Bore Size [Max] | 2.25 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Rough Bore |
| Weight | 4.1 LB |
| EAN or UPC | 697950049182 |
| O.D. | 4.375 in |
| Finished Bore Size | 1.25 in |
| Bore Size [Max] | 2.25 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Rough Bore |
| Weight | 4.1 LB |
| EAN or UPC | 697950049182 |