- Bushing Hub
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Bore Size [Max] | 5 in |
| Bore Type | Rough Bore |
| O.D. | 9.25 in |
| Weight | 27.8 LB |
| EAN or UPC | 697950049212 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Bore Size [Max] | 5 in |
| Bore Type | Rough Bore |
| O.D. | 9.25 in |
| Weight | 27.8 LB |
| EAN or UPC | 697950049212 |