- Bushing Hub
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| O.D. | 12.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Rough Bore |
| Bore Size [Max] | 7 in |
| Weight | 64.4 LB |
| EAN or UPC | 697950049236 |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| O.D. | 12.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Rough Bore |
| Bore Size [Max] | 7 in |
| Weight | 64.4 LB |
| EAN or UPC | 697950049236 |