Skip to content Skip to navigation menu
19.5 in Weld on Hub

S-A

19.5 in Weld on Hub
Item #102093118
  • 19.5 in Outer Diameter
19.5 in Weld on Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19.5 in Outer Diameter
Bore Range [Min] 5.5 in
Length Through Bore 12 in
Bushing Series S
Bore Range [Max] 10 in
Pilot Diameter 18.75 in
Weight 560.0 LB
EAN or UPC 697950040738
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison