- 0.5 in Drive Size
- 10 in Length
- Chrome Finish
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Finish | Chrome |
| Drive Size | 0.5 in |
| Overall Length | 10 in |
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Weight | 0.65 LB |
| EAN or UPC | 697950138886 |

