- 0.5 in Drive
description
- This is a universal joint used with 1/2" drive impact sockets.
| Length | 2 5/16 in |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Drive Size | 0.5 in |
| Weight | 0.26 LB |
| EAN or UPC | 697950138930 |
| Length | 2 5/16 in |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Drive Size | 0.5 in |
| Weight | 0.26 LB |
| EAN or UPC | 697950138930 |