- 0.5 in Drive
description
- A chrome speeder with a revolving grip, 17 1/4” long is used to attach to 1/2” drive sockets.
| Socket Drive Size | 1/2 in |
| Overall Length | 16 in |
| Drive Size | 0.5 in |
| Finish | Chrome |
| Weight | 1.52 LB |
| EAN or UPC | 697950138947 |
| Socket Drive Size | 1/2 in |
| Overall Length | 16 in |
| Drive Size | 0.5 in |
| Finish | Chrome |
| Weight | 1.52 LB |
| EAN or UPC | 697950138947 |