- 3 in Outer Diameter
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Bore Range [Max] | 1.6875 in |
| Pilot Diameter | 2.875 in |
| Bushing Series | 1610 |
| Weight | 0.9 LB |
| EAN or UPC | 697950040240 |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Bore Range [Max] | 1.6875 in |
| Pilot Diameter | 2.875 in |
| Bushing Series | 1610 |
| Weight | 0.9 LB |
| EAN or UPC | 697950040240 |