- 1/2 in Drive Size
- 12 Points
- Chrome Socket Type
- 16 Pieces
description
- This is a set of 13 chrome sockets with 12 point openings. The set comes with a reversible ratchet, 5” extension, universal joint, and a metal box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| No. of Pieces | 16 |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Set Includes | S110P, 5" Extension, SF51, 10" Reversible Ratchet, 95, Metal Box, ST1232, 1" 12pt Socket, ST1230, 15/16" 12pt Socket, ST1228, 7/8" 12pt Socket, ST1226, 13/16" 12pt Socket, ST1224, 3/4" 12pt Socket, ST1222, 11/16" 12pt Socket, ST1220, 5/8" 12pt Socket, ST1218, 9/16" 12pt Socket, ST1216, 1/2" 12pt Socket, ST1214, 7/16" 12pt Socket, ST1240, 1 1/4" 12pt Socket, ST1236, 1 1/8" 12pt Socket, ST1234, 1 1/16" 12pt Socket, S140, Universal Joint |
| Inch/Metric | Inch |
| Drive Size | 0.5 in |
| Material | Alloy Steel |
| Socket Type | Chrome |
| Weight | 7.61 LB |
| EAN or UPC | 697950139029 |

