- 3/8 in Drive Size
- 6 Points
- Chrome Socket Type
- 19 Pieces
description
- This is a set of 10 standard sockets, with 12 point openings. The set comes with a 2” extension, 5” extension, 10” extension, universal joint, a 17” flexible handle, a reversible ratchet, 2 adaptors, and a tool box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Inch/Metric | Inch |
| Material | Alloy Steel |
| No. of Pieces | 19 |
| No. of Points | 6 |
| Finish | Chrome |
| Drive Size | 0.375 in |
| Socket Type | Chrome |
| Weight | 10.31 LB |
| EAN or UPC | 697950375083 |

